Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industrial Connector 3/8" FPT 1/4"
Mfr # CO 1505
Zoro # G1113741
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Provides Plated Steel Construction Contains Sealing Surface even in Adverse Conditions
- Connection FNPT
- Type Industrial Connector
- Material Steel
- NPT Inlet (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 1505
- Zoro # G1113741
- UPC # 029292116718
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Industrial Connector,3/8" FPT,1/4" |
Provides | Plated Steel Construction Contains Sealing Surface even in Adverse Conditions |
Connection | FNPT |
Type | Industrial Connector |
Material | Steel |
NPT Inlet (In.) | 3/8 in |
Inlet (In.) | 3/8 in (F)NPT |
Port (In.) | 3/8 in |
Accessory Type | Industrial Connector,3/8" FPT,1/4" |
Description
Industrial Connector,3/8 In. FPT,1/4 In., Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC34100JR)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 20mm (L09020MM)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71633693M)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 3/8" (CO 586)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- COILHOSE PNEUMATICS ARO Coupler FPT 1/4" (CO 140)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- COILHOSE PNEUMATICS Industrial Coupler FPT 1/4" (CO 150)
- SMC T-Piping Adapter (E400-N04-D)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories