Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industrial Connector 1/8" MPT 1/4"
Mfr # CO 1504
Zoro # G1113775
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Connector
- Port (In.) 1/8 in
- Material Steel
- Inlet (In.) 1/8 in (M)NPT
- NPT Inlet (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 1504
- Zoro # G1113775
- UPC # 029292116640
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Industrial Connector,1/8" MPT,1/4" |
Type | Industrial Connector |
Port (In.) | 1/8 in |
Material | Steel |
Inlet (In.) | 1/8 in (M)NPT |
NPT Inlet (In.) | 1/8 in |
Provides | Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches |
Connection | Male |
Accessory Type | Industrial Connector,1/8" MPT,1/4" |
Description
Industrial Connector,1/8 In. MPT,1/4 In., Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Single Sealed (6203LB C3)
- TOMPKINS Hydraulic Fitting-Steel06MJ-10MOR (6400-06-10)
- OETIKER Hose Clamp, SS, Nom.Size. 7/8 In., PK100 (16700026-100)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- COILHOSE PNEUMATICS Auto Industrial Coupler MPT 1/4" (CO 152A)
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- COILHOSE PNEUMATICS Industrial Coupler ID Lock-On 1/4" (CO 153L)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories