Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industrial Connector 1/4" MPT 3/8"
Mfr # CO 5803
Zoro # G1117923
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Industrial
- Connection Male
- Inlet (In.) 1/4 in (M)NPT
- NPT Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 5803
- Zoro # G1117923
- UPC # 029292123150
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Industrial Connector,1/4" MPT,3/8" |
Material | Steel |
Type | Industrial |
Connection | Male |
Inlet (In.) | 1/4 in (M)NPT |
NPT Inlet (In.) | 1/4 in |
Accessory Type | Industrial Connector,1/4" MPT,3/8" |
Description
Industrial Connector,1/4 In. MPT,3/8 In., Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 3-1/2X5/8"" (350A6)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD725, Pressure Line, 10 micron, Outside-In (MF0060202)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55 in OD (2BK3478)
- CAL-VAN TOOLS Acme Threaded Rod w/Hex Nut 5/8-10x12" (CV900-29A)
- COILHOSE PNEUMATICS Automotive Coupler Brass FPT 1/4" (CO 160)
- COILHOSE PNEUMATICS ARO Connector MPT 1/4" (CO 1401)
- COILHOSE PNEUMATICS Industrial Coupler FPT 3/8" (CO 580)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- SMC Spacer With Bracket (Y200T-1-D)
- Coilhose Pneumatics Pneumatic System Components