Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Industiral Interchange Filter-Plug 1/4"
Mfr # CO 1501LF
Zoro # G1113750
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port (In.) 1/4 in
- Provides Filter Connectors are the Last Line of Defense Against Dirt and Debris in An Air Hose
- NPT Inlet (In.) 1/4 in
- Type Industrial Interchange Filter Plug
- Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 1501LF
- Zoro # G1113750
- UPC # 029292117173
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Industiral Interchange Filter-Plug,1/4" |
Port (In.) | 1/4 in |
Provides | Filter Connectors are the Last Line of Defense Against Dirt and Debris in An Air Hose |
NPT Inlet (In.) | 1/4 in |
Type | Industrial Interchange Filter Plug |
Inlet (In.) | 1/4 in |
Material | Steel |
Accessory Type | Industiral Interchange Filter-Plug,1/4" |
Description
Industiral Interchange Filter-Plug,1/4 In., Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron FHP - Bushed Sheave - 2BK32H (2BK32H)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (07R313AC)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- COILHOSE PNEUMATICS Industrial Coupler MPT 1/4" (CO 152)
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- COILHOSE PNEUMATICS Automotive Coupler Brass FPT 1/4" (CO 160)
- COILHOSE PNEUMATICS ARO Connector MPT 1/4" (CO 1401)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- SPEEDAIRE Bracket, Mounting (4ZK72)
- Coilhose Pneumatics Pneumatic System Components