Shop All Multi-purpose Air Hoses
Coilhose Pneumatics
Flxl Mnfld Ass 48" 1/4 Indl Inter Transparent Blue
Mfr # CO FP0648C-15X
Zoro # G1126962
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO FP0648C-15X
- Zoro # G1126962
- UPC # 029292296229
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Flxl Mnfld Ass 48" 1/4 Indl Inter Tr. B |
Description
Flxl Mnfld Ass 48 In. 1/4 Indl Inter Tr. B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Bearing Motor, 4/250HP, 0.40, CCW, 230V (UB569)
- TRITAN Sprocket , 100 Chain Size, 13 # of Teeth (100SK13H)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP800L1010M, Pressure Line, 10 micron, Outside-In (MF0061025)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- COILHOSE PNEUMATICS RECOIL FLEXEEL SWIVELHOSE 1/4 X 10' (AMPRE516-104B-T)
- COILHOSE PNEUMATICS HOSE COUEPLR 5-IN-1 QC 3/8"FPT (AMA151USE)
- COILHOSE PNEUMATICS FLEX HOSE SWIVEL 3/16" X 1/4" MPT (AMPR316-5B-B)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 50' 1/4" Industrial (CO PFX4050GS15XS)
- COILHOSE PNEUMATICS Reuse Strain Relief Rigid 1/4" ID x 1/4" MPT (CO PRM0404SR)
- COILHOSE PNEUMATICS Reusable Flexeel Splicer 5/16IDx.473 (AMPHS0507)
- VELVAC 15' Rubber Air Line Hose Assy -Blue (140135)
- Coilhose Pneumatics Air Hoses