Shop All Multi-purpose Air Hoses
Coilhose Pneumatics
Flxl Mnfld Ass 24" 3/8 Indl Inter Transparent Blue
Mfr # CO FP0624C-58C
Zoro # G1127032
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO FP0624C-58C
- Zoro # G1127032
- UPC # 029292532907
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Flxl Mnfld Ass 24" 3/8 Indl Inter Tr. B |
Description
Flxl Mnfld Ass 24 In. 3/8 Indl Inter Tr. B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 37 in. EL-8 Rib (370J8)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- FESTO Vacuum Generator VN-05-H-T2-PQ1-VQ1-RO1 (VN-05-H-T2-PQ1-VQ1-RO1)
- VIBCO Pneumatic Vibrator, 4000 vpm (42-2)
- COILHOSE PNEUMATICS AIR HOSE HYBRID PVC 3/8" X 50' (AMAYB60504Y)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 100' 1/4" Industrial (CO PFX4100GS15XS)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 50’ 1/4" MPT Transparent Yellow (PFE40504TY)
- COILHOSE PNEUMATICS Coiled Hose Spring Guard 1/2" ID (CO CSG08)
- COILHOSE PNEUMATICS HOSE COUEPLR 5-IN-1 QC 3/8"FPT (AMA151USE)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-10-11)
- Coilhose Pneumatics Air Hoses