Shop All Multi-purpose Air Hoses
Coilhose Pneumatics
Flxl Mnfld Ass 24" 1/4 Indl Inter Transparent Yellow
Mfr # CO FP0624C-15XTY
Zoro # G1127145
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO FP0624C-15XTY
- Zoro # G1127145
- UPC # 029292296328
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Flxl Mnfld Ass 24" 1/4 Indl Inter Tr. Y |
Description
Flxl Mnfld Ass 24 In. 1/4 Indl Inter Tr. Y
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 1.2 (FEH1036SU)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- NSK NSK-LM48548, Tapered Inch Roller Bearing, LM48548 (LM48548)
- MAIN FILTER Hydraulic Filter, replaces WIX 557125, Pressure Line, 25 micron, Outside-In (MF0059646)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- COILHOSE PNEUMATICS Flexeel Hose, 3/8in x 100ft, 3/8in MPT Reusable Strain Relief Fittings (PFE61006TR)
- COILHOSE PNEUMATICS Flexeel Hose Max 3/8" x 50' 1/4 (AMXFD50-937)
- COILHOSE PNEUMATICS FLEX HOSE YELLOW 3/16" X 20' 1/4" MPT (AMPR316-20B-Y)
- COILHOSE PNEUMATICS FLEXEEL LEADIN HOSE 1/4"X 24" W/ (AMFP0424BS)
- COILHOSE PNEUMATICS AIR HOSE HYBRID PVC 3/8" X 50' (AMAYB60504Y)
- AMFLO Hose Crimping Tools (AMF855)
- Coilhose Pneumatics Multi-purpose Air Hoses