Shop All Multi-purpose Air Hoses
Coilhose Pneumatics
Fluid Flexflow 3/4" MPT x 24"
Mfr # CO 91224
Zoro # G1127139
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 91224
- Zoro # G1127139
- UPC # 029292188739
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Fluid Flexflow,3/4" MPT x 24" |
Description
Fluid Flexflow,3/4 In. MPT x 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P (ADVC-20-10-I-P)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 22'' (4L220)
- FESTO Filter Cartridge LFP-D-MINI-40M-U (LFP-D-MINI-40M-U)
- CHICAGO PNEUMATIC Socket Retaining Kit 3/8 In. R (2050556893)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- COILHOSE PNEUMATICS Hose Cutter Red (CO PXC098R)
- COILHOSE PNEUMATICS Flexeel Hose, 3/8in x 100ft, 3/8in MPT Reusable Strain Relief Fittings (PFE61006TR)
- COILHOSE PNEUMATICS RECOIL FLEXEEL SWIVELHOSE 1/4 X 10' (AMPRE516-104B-T)
- COILHOSE PNEUMATICS FLEXEEL HOSE BLUE 3/8x25' (AMAPFE60254T)
- COILHOSE PNEUMATICS AIR HOSE HYBRID PVC 3/8" X 50' (AMAYB60504Y)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 5/16in PUR Hose 33' OAL 1/4in Male NPT (19-911-2023)
- Coilhose Pneumatics Multi-purpose Air Hoses