Shop All Coiled Air Hoses
Coilhose Pneumatics
Flexcoil 0.467" ID x 50 Swivel Reuse Transparent Blue
Mfr # CO PR12-50B-T
Zoro # G1122394
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO PR12-50B-T
- Zoro # G1122394
- UPC # 029292103299
- Country of Origin United States
- Category Coiled Air Hoses
Details
Item | Flexcoil 0.467"IDx50 Swvl Reuse Tr. B |
Description
Flexcoil 0.467 In.IDx50 Swvl Reuse Tr. B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- TRITAN Radial Ball Bearing, PS, 30mm, 61806ZZ (61806 ZZ PRX)
- WILKERSON Desiccant, Replacement, Refills: 4 (DRP-85-059)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- COILHOSE PNEUMATICS Stowaway Coil 1/4" ID x 100' No Fittings (CO S14-100)
- COILHOSE PNEUMATICS Flexeel Coil 1/4" ID x 30’ 1/4" MPT Swivel Transparent Blue (PUE14-30B-T)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Reusable Green (PR14-15B-G)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 50' 3/8" MPT Swivel (CO N38-50B)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Transparent Blue (PU14-25A-T)
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15 Swivel Reuse Red (CO PR38-15B-R)
- INTERSTATE PNEUMATICS Orange Polyurethane Recoil Hose 1/4 Inch x 50 feet Swivel Fittings (HR44-050)
- Coilhose Pneumatics Air Hoses