Shop All Coiled Air Hoses
Coilhose Pneumatics
Flexcoil 0.467" ID x 30' No Fittings Red
Mfr # CO PU12-30W1-R
Zoro # G1121825
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO PU12-30W1-R
- Zoro # G1121825
- UPC # 029292903332
- Country of Origin United States
- Category Coiled Air Hoses
Details
Item | Flexcoil 0.467"ID x 30ft No Fittings Red |
Description
Flexcoil 0.467 In.ID x 30ft No Fittings Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Fan Motor, 40 deg., 1/4 HP, 60 Hz (GGS_46537)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- CONTINENTAL CONTITECH AX49 Cogged V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 50' 3/8" MPT Swivel (CO N38-50B)
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15 Swivel Reuse Red (CO PR38-15B-R)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x 25' 1/4" MPT Swivel (CO N14-25B)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-25A)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Dark Blue (PU14-15B-B)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Transparent Blue (PU14-25A-T)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS2)
- Coilhose Pneumatics Air Hoses