Shop All Coiled Air Hoses
Coilhose Pneumatics
Flexcoil 0.467" ID x 20' No Fittings Dark Blue
Mfr # CO PU12-20W1-B
Zoro # G1122272
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coilhose Pneumatics
- MFR # CO PU12-20W1-B
- Zoro # G1122272
- UPC # 029292903158
- Country of Origin United States
- Category Coiled Air Hoses
Details
Item | Flexcoil 0.467"IDx20ft No Fittings Dk B |
Description
Flexcoil 0.467 In.IDx20ft No Fittings Dk B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Multipurpose Grease, Red-e-Lube, Tube, 14oz (K61304)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 3/4 Width (133793)
- POWERDRIVE Bushed Bore Chain Coupling Sprocket , 1/2 - 1-1/2 Bore Dia., (C5016XH)
- COILHOSE PNEUMATICS Nylon Coil Rpr Kit 3/16" ID x 1/4" MPT Swivel (CO RK086)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel Neon Green (PU14-25B-G)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Reusable Green (PR14-15B-G)
- COILHOSE PNEUMATICS Nylon Coil Rpr Kit 1/4" ID x 1/4" MPT Swivel (CO RK092)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 50' 3/8" MPT Swivel (CO N38-50B)
- COILHOSE PNEUMATICS Flexeel Coil 1/4"ID x 25’ 1/4" MPT Swivel Transparent Red PUE14-25B-TR (PUE14-25B-TR)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 10 w 1 (LP1410AFZ)
- Coilhose Pneumatics Coiled Air Hoses