Shop All Filter, Regulator, Lubricator
Coilhose Pneumatics
Filter W/Automatic Drain Metal Bowl 1"
Mfr # CO 8828MD
Zoro # G1110810
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 8828MD
- Zoro # G1110810
- UPC # 029292165327
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Details
Item | Filter W/Automatic Drain,Metal Bowl,1" |
Description
Filter W/Automatic Drain,Metal Bowl,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 0.56 HP, 56 CFM (VFC300A-7W)
- BVA HYDRAULICS Hand Pump Single Speed S/A 67 Cu In Stee (P1201S)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- D&D Timing Belt, 5M, 9 x 375mm PL, T75 (375-5M-09)
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/4" (CO 27FC6-D)
- COILHOSE PNEUMATICS Mounting Bracket (27RBA)
- COILHOSE PNEUMATICS In-Line Filter 1/8" (ILF18)
- COILHOSE PNEUMATICS 1/4" Miniature Lubricator (ML2)
- COILHOSE PNEUMATICS 1/4" Regulator 0-200 PSI (8802H)
- COILHOSE PNEUMATICS F/R Duo Mini W/Gauge 1/4" (CO MFC2-G)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- Coilhose Pneumatics Compressed Air Treatment