Shop All Air Guns
Coilhose Pneumatics
Extension W/High Flow Nozzle Display 12"
Mfr # CO EXT12CN-DPB
Zoro # G1115071
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Standards OSHA
- Compatible with Series Typhoon(R) Series
- Compatible with Product Type Blow Guns
- Nozzle Type Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO EXT12CN-DPB
- Zoro # G1115071
- UPC # 029292929738
- Country of Origin New Caledonia
- Category Air Guns
Dimensions
Overall Length | 12 in |
Details
Standards | OSHA |
Item | Extension W/High Flow Nozzle Display,12" |
Compatible with Series | Typhoon(R) Series |
Compatible with Product Type | Blow Guns |
Nozzle Type | Safety |
Description
Extension W/High Flow Nozzle Display,12 In., Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- ROBERTS/Q.E.P.. 6PK XL HD Grout Sponge (70005Q-6D)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- COILHOSE PNEUMATICS Coilhose Cannon Extreme Blow Gun 48in (9000-48S)
- COILHOSE PNEUMATICS Variable Control Pistol Grip Blow Gun (CO 770-S)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADAPTOR (HFNADP) (AMAHFN-ADP)
- COILHOSE PNEUMATICS Siphon Tip Blow Gun Display (602-DPB)
- COILHOSE PNEUMATICS Deluxe Blow Gun Kit (BG-KITC)
- COILHOSE PNEUMATICS Typhoon Blow Gun TYP-2500CS and Typhoon Caddy TH-KIT Bundled (TYP-PACK)
- AIRSPADE AirSpade 5000 Kit Arbor 225 cfm (ASA50225KT)
- Coilhose Pneumatics Air Guns