Shop All Multi-purpose Air Hoses
Coilhose Pneumatics
Die Set 0.812"
Mfr # CO CV500-DS9
Zoro # G1119761
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO CV500-DS9
- Zoro # G1119761
- UPC # 029292893305
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Item | Die Set |
Thread Direction | Right Hand |
Description
Die Set, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCU6)
- LEGACY Flexzilla Zillareel 50' 14-3 AWG Electrical Cord Reel Retractable Spring Driven (FZ8140503)
- CLIMAX METAL PRODUCTS C415E-393 Keyless Locking Assembly (C415E-393)
- COILHOSE PNEUMATICS AIR HOSE HYBRID PVC 3/8" X 50' (AMAYB60504Y)
- COILHOSE PNEUMATICS FLEX HOSE SWIVEL 3/16" X 1/4" MPT (AMPR316-5B-B)
- COILHOSE PNEUMATICS Flexeel Hose Max 3/8" x 50' 1/4 (AMXFD50-937)
- COILHOSE PNEUMATICS FLEXEEL LEADIN HOSE 1/4"X 24" W/ (AMFP0424BS)
- COILHOSE PNEUMATICS RED FLEXEEL HOSE 3/8X35' (AMPFE60354TR)
- COILHOSE PNEUMATICS Reusable Flexeel Splicer 5/16IDx.473 (AMPHS0507)
- PRIMEFIT 1/4" x 1/4" Push On Barb Hose Splicer, 25PCS (HRK14P14P-B25-P)
- Coilhose Pneumatics Air Hoses