Shop All Crimping Tool Dies
Coilhose Pneumatics
Die Set 0.375"
Mfr # CV500-DS10
Zoro # G7278707
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CV500-DS10
- Zoro # G7278707
- UPC # 29292893275
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Description
Die Set 0.375"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 45mm Diameter ER-16 Collet Chuck (3901-5016)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- GROZ Drift Punch Set, Brass, 5 pcs. (25850)
- JONARD TOOLS Screwdriver 1/4 in Round (SDSC-14)
- ECLIPSE TOOLS Replacement Die, 500 MCM (902-480-DIE-500MCM)
- ECLIPSE TOOLS Replacement Die, 2 AWG (902-480-DIE-AWG2)
- MILWAUKEE TOOL 1000 MCM Aluminum 15 Ton P-Style Die (49-15-P000)
- HARTING Replacement Tip, Removal Tool (09990000004)
- PROSKIT Die Set for Insul. Flag Trmnls, 10-12 AWG (9PK-3003D42)
- BURNDY Type U Crimping Die, Blue, Cable Range: 400 Kcmil (U32RT)
- BURNDY Type U Crimping Die, Brown (U2CRT)
- Coilhose Pneumatics Crimping Tool Dies