Shop All Tire Inflation Kits
Coilhose Pneumatics
Dial Inflator 0-60PSI 1/4" MPT Swivel 24" Hose
Mfr # CO TGC1364-60
Zoro # G1119655
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TGC1364-60
- Zoro # G1119655
- UPC # 029292104302
- Country of Origin United States
- Category Tire Inflation Kits
Details
Item | D Infl 0-60PSI 1/4" MPT Swvl 24" Hose |
Description
D Infl 0-60PSI 1/4 In. MPT Swvl 24 In. Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 9" Offroad Hid Rally Light (RS-9-HID-35W)
- BUCCANEER ROPE 3/8 x 100 Twisted Nylon Anchor Line, White (20-21000)
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- REESE Draw Bar, Class II, III, 3500 lb, 9 In, REESE TOWPOWER (21901)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- POWERMATE Tire Inflator, Heavy Duty (P024-0375SP)
- K-TOOL INTERNATIONAL Harmonic Balancer Puller (KTI-70344)
- MILTON Inflator Gauge, Digital, Kwik Grip Chuck (572D)
- HALTEC Truck and RV Digital Gauge, 0-160 psi (GA-850-350)
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- Coilhose Pneumatics Tire Inflation Kits