Shop All Tire Inflation Kits
Coilhose Pneumatics
Dial Inflator 0-160PSI Chuck Display
Mfr # CO TGC1348-DPB
Zoro # G1119725
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inflator Gauge, Hose, Locking Dual Foot, Display
- Max. PSI 160
- Hose Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TGC1348-DPB
- Zoro # G1119725
- UPC # 029292103176
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 12" |
Details
Includes | Inflator Gauge, Hose, Locking Dual Foot, Display |
Max. PSI | 160 |
Item | Dial Inflator 0-160PSI Chuck Dspl |
Description
Dial Inflator 0-160PSI Chuck Dspl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST PREBENT PIPE (54928)
- CARTER FUEL PUMPS Mech Fuel Pump, M60032 (M60032)
- SUR&R Union, Compression Type, Brass, PK2 (ABE200)
- A & I PRODUCTS Disc, Clutch Driven 6" x6" x1" (A-3125322R2)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.50 Oz., PK50 (MC050)
- AME Inflator, 3 in 1 Function (24869)
- HALTEC Mega Bore Ejector Union (MB-55)
- MILTON INDUSTRIES INFLATOR GAUGE DIGITAL W/KWIK GRIP SFTY (MI572D)
- Coilhose Pneumatics Tire Inflation Kits