Shop All Tire Inflation Kits
Coilhose Pneumatics
Dial Inflator 0-160PSI Chuck 36" Hose
Mfr # CO TGC1332-160
Zoro # G1119795
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inflator Gauge, Hose, Clip-On Chuck
- Max. PSI 160
- Hose Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TGC1332-160
- Zoro # G1119795
- UPC # 029292320917
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 36" |
Details
Includes | Inflator Gauge, Hose, Clip-On Chuck |
Max. PSI | 160 |
Item | Dial Inflat 0-160PSI Chuck 36" Hose |
Description
Dial Inflat 0-160PSI Chuck 36 In. Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Brake Master Cylinder, M3081 (M3081)
- SEA-DOG Sea-Dog 221670-1 Door Stop Button - 2" Latch (221670-1)
- MAIN FILTER SULLIVAN 019005200012 Replacement/Interchange Spin-On Filter (MF0057997)
- DAYCO 1/4 In. X 25 Ft. (Spool) Fuel Line Hose, 80057 (80057)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- TOLSEN Tire Inflator With Gauge CE Approved, (72180)
- MILTON INDUSTRIES Lock-On Air Chucks (693 DUAL HEAD STR)
- MILTON INDUSTRIES Female 1/4" NPT Air Chuck (699)
- PERFORMANCE TOOL Mini Dial Tire Pressure Gauge, W9105 (W9105)
- Coilhose Pneumatics Tire Inflation Kits