Shop All Tire Inflation Kits
Coilhose Pneumatics
Dial Inflator 0-160PSI Chuck 24" Hose
Mfr # CO TGC1343
Zoro # G1119734
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inflator Gauge, Hose, Locking Dual Foot
- Max. PSI 160
- Hose Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TGC1343
- Zoro # G1119734
- UPC # 029292320931
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 24" |
Details
Includes | Inflator Gauge, Hose, Locking Dual Foot |
Max. PSI | 160 |
Item | Dial Inflator 0-160PSI Chuck 24" Hose |
Description
Dial Inflator 0-160PSI Chuck 24 In. Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave 75mm Glass Reinforced White (PNP98JR)
- DANA BALL JOINT KIT - DANA 60 (2016801)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7223)
- ATP Speedometer Drive Gear, YA-16 (YA-16)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- HALTEC Inspection Gauge, Steel, 3 in. (ATG9755)
- MILTON Dual Truck Tire Inflator Gauge & Regul. (551)
- SURTEK Pneumatic Accessories With Inflating Valves (108108)
- DILL Air Guage Checking Station, 21 X 11 In. (8500/DILL)
- Coilhose Pneumatics Tire Inflation Kits