Shop All Tire Inflation Kits
Coilhose Pneumatics
Dial Inflator 0-160PSI Chuck 12" Hose
Mfr # CO TGC1348
Zoro # G1119789
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inflator Gauge, Hose, Locking Dual Foot
- Max. PSI 160
- Hose Length 12"
- Accessory Type Dial Inflator 0-160PSI Chuck 12" Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TGC1348
- Zoro # G1119789
- UPC # 029292927581
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 12" |
Details
Includes | Inflator Gauge, Hose, Locking Dual Foot |
Max. PSI | 160 |
Item | Dial Inflator 0-160PSI Chuck 12" Hose |
Accessory Type | Dial Inflator 0-160PSI Chuck 12" Hose |
Description
Dial Inflator 0-160PSI Chuck 12 In. Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Halogen Socket Bi Pin (60518)
- BOSCH Rear Wiper Blade, H312 (H312)
- SCHLEY PRODUCTS $CABLE CRIMPER BATTERY & WELDNG (SL15600)
- QUICKCABLE Overmolded Harness, 2 Battery, Red (9122)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- SUN JOE 24V iON+ Max Cordless High-Vol. Inflator Kit - Core Tool (24V-AJV-CT)
- HALTEC Inflation Gauge (I-405-6M)
- WESTWARD Air Chuck, Direct Line Ball Foot, 150 PSI (2HKY1)
- MILTON INDUSTRIES Dial Tire Gauge, 0-60 PSI - 2 lb increments (S-932)
- SHARK INDUSTRIES Coats Inflator Air Hose With Euro Chuck-60" Length (C106871)
- Coilhose Pneumatics Tire Inflation Kits