Shop All Tire Inflation Kits
Coilhose Pneumatics
Dial Inflator 0-160PSI 36" Hose
Mfr # CO TGC1349-160
Zoro # G1119700
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inflator Gauge, Hose, Locking Dual Foot
- Max. PSI 160
- Hose Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO TGC1349-160
- Zoro # G1119700
- UPC # 029292320924
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 36" |
Details
Includes | Inflator Gauge, Hose, Locking Dual Foot |
Max. PSI | 160 |
Item | Dial Inflator 0-160PSI 36" Hose |
Description
Dial Inflator 0-160PSI 36 In. Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLETE TRACTOR Leveling Box For Ford/New Holland 1300, 1310, 1500, 1510, 1700, 1900 (1113-0518)
- BLACK BULL Manual Air/Hydraulic Bottle Jack, 20 Ton (AIRBJ20)
- BREEZE Hose Clamp, 2-1/16 in.- 3 in. (9440H)
- CALIFORNIA IMMOBILIZER Wheel Clamp Type B, 14 and 15 In. Wheels (CI00503)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- COILHOSE PNEUMATICS LOCK ON AIR CHUCK (AMCH17)
- COILHOSE PNEUMATICS LOCK-ON CHUCK 1/4"FPT OPEN CHECK (AMCH15A)
- MILTON INDUSTRIES Lock-On Air Chucks (698)
- HALTEC Inflating Gauge, w/9 ft. Hose (I-405-9M)
- HALTEC Male Nipple, 1/2" (N-1452)
- MILTON INDUSTRIES 1/4" NPT Female Long Handle Chuck (1471)
- Coilhose Pneumatics Tire Inflation Kits