Shop All Air Guns
Coilhose Pneumatics
Blow Gun/N14-12A Nylon Coil 600-S
Mfr # CO 600-N12A
Zoro # G1119061
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Nylon
- Includes Blow Gun
- Overall Length 12 ft
- Air Inlet 1/4 in NPT Male
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 600-N12A
- Zoro # G1119061
- UPC # 029292132497
- Country of Origin United States
- Category Air Guns
Dimensions
Overall Length | 12 ft |
Air Inlet Size | 1/4 in |
Details
Body Material | Nylon |
Includes | Blow Gun |
Air Inlet | 1/4 in NPT Male |
Color | Yellow |
Item | Blow Gun/ N14-12A Nylon Coil,600-S |
Air Inlet Type | MPT |
Air Inlet Gender | Male |
Description
Blow Gun/ N14-12A Nylon Coil,600-S, Body Material Nylon, Air Inlet Size 1/4 in, Air Inlet Gender Male, Air Inlet Type MPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- PFERD 7" CORINOX Needle File for Stainless - Half-Round Shape, Cut 2 (15253)
- MICHIGAN DRILL #66 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 66)
- DE-STA-CO Stainless Steel Neoprene Spindle (215208-SS)
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- COILHOSE PNEUMATICS 72" Extension with High Flow Nozzle Display (EXT72CN-DPB)
- COILHOSE PNEUMATICS COILHOSE CANNON MULTI-JET 24" EXTENSION (AMA9000-24MJ)
- COILHOSE PNEUMATICS Typhoon- 24 Extension With High-Volume(Std) Tip (EXT24CN-DPB)
- COILHOSE PNEUMATICS Typhoon High Flow Tip w/ MPT (AMHFN-00M-DL)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- MILTON INDUSTRIES Siphon Spray Blow Gun Kit 1/4"Npt Air In (MILS157)
- Coilhose Pneumatics Air Guns & Accessories