Shop All Air Guns
Coilhose Pneumatics
Blow Gun, 1/4" NPT, Clam Shell
Mfr # TYP-2500CS
Zoro # G7266091
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Air Inlet 1/4 in NPT Female
- Nozzle Safety
- Standards OSHA 1910.242(B), OSHA 1910.95(A)
- Air Consumption 34 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coilhose Pneumatics
- MFR # TYP-2500CS
- Zoro # G7266091
- Country of Origin China
- Category Air Guns
Dimensions
Air Gun Inlet Size | 1/4" (F)NPT |
Air Inlet Size | 1/4 in |
Details
Body Material | Die Cast Zinc |
Air Inlet | 1/4 in NPT Female |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Item | Blow Gun |
Air Consumption | 34 cfm |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Description
Blow Gun, Nozzle Safety, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- This item has been restricted from sale in the following states: AK, CA, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.9" L, SuperKrome Plating Finish (45183)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone (K0120.110X40)
- GEDORE Pin Punch, 1, 5mm (119-1,5)
- COILHOSE PNEUMATICS TYPHOON HIGH VOL 72" BLOW GUN EXTENSION (AMEXT72CN-DPB)
- COILHOSE PNEUMATICS TYPHOON HIGH FLOW TIP MALE THREAD (AMAHFN-00M-DL)
- COILHOSE PNEUMATICS Safety Blow Gun W/12" Extension (CO 612-S)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.072" x 1 3/4" (CO SNT-3)
- COILHOSE PNEUMATICS EXTENSION.18" FOR TYPHOON BLOW GUN (AMAEXT18CN-DPB)
- ASTRO PNEUMATIC Air Operated Paint Shaker (4550A)
- Coilhose Pneumatics Air Guns