Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Automotive Connector MPT 1/4"
Mfr # CO 1601
Zoro # G1113050
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Automotive Connector
- NPT Inlet (In.) 1/4 in
- Inlet (In.) 1/4 in (M)NPT
- Connection Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 1601
- Zoro # G1113050
- UPC # 029292117968
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Automotive Connector,MPT,1/4" |
Material | Steel |
Type | Automotive Connector |
NPT Inlet (In.) | 1/4 in |
Inlet (In.) | 1/4 in (M)NPT |
Connection | Male |
Accessory Type | Automotive Connector,MPT,1/4" |
Description
Automotive Connector,MPT,1/4 In., Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.40 in OD (806C)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B248 OH)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/2" (CO 1203)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 16 oz. (CO ATL016W)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 3/8" (CO 5806)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 3/8" (CO 586)
- COILHOSE PNEUMATICS Industrial Coupler FPT 1/4" (CO 150)
- SPEEDAIRE Filter Element (4ZK56)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories