Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Auto Industrial Coupler MPT 1/4"
Mfr # CO 152A
Zoro # G1112971
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 250 Degrees F
- Max. Pressure (PSI) 300 psi
- Connection Male
- Type Industrial
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 152A
- Zoro # G1112971
- UPC # 029292115742
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Auto Industrial Coupler,MPT,1/4" |
Max. Temp. (F) | 250 Degrees F |
Max. Pressure (PSI) | 300 psi |
Connection | Male |
Type | Industrial |
Material | Brass |
Inlet (In.) | 1/4 in (M)NPT |
Max. Working Pressure (PSI) | 300 psi |
Temp. Range | -40 Degrees to 250 Degrees F |
NPT Inlet (In.) | 1/4 in |
Accessory Type | Auto Industrial Coupler,MPT,1/4" |
Description
Auto Industrial Coupler,MPT,1/4 In., Material Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, (F)NPT, 1/4, Brass (2JF2-B)
- SKF SKF-6206 2ZC3, Single Row Ball Brgs, 6206 2ZC3 (6206 2ZC3)
- BESTORQ CX96 Cogged Belt, 100 in Outside Length, 7/8 in Top Width, 1 Ribs (CX96)
- MTD Belt-Manual Pto 37 (954-3084)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/4" (CO 1503)
- COILHOSE PNEUMATICS ARO Coupler 1/4" MPT 1/4" 6-Point (CO 14X4M)
- COILHOSE PNEUMATICS Automotive Coupler Brass FPT 1/4" (CO 160)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/4" (CO 151)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- Coilhose Pneumatics Pneumatic System Components