Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
ARO Coupler MPT 1/4"
Mfr # CO 142
Zoro # G1112840
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 125 Degrees F
- Max. Pressure (PSI) 300 psi
- Temp. Range -40 Degrees to 250 Degrees F
- Material Brass
- Type ARO Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 142
- Zoro # G1112840
- UPC # 029292114899
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | ARO Coupler,MPT,1/4" |
Max. Temp. (F) | 125 Degrees F |
Max. Pressure (PSI) | 300 psi |
Temp. Range | -40 Degrees to 250 Degrees F |
Material | Brass |
Type | ARO Coupler |
Connection | Male |
Port (In.) | 1/4 in |
Max. Working Pressure (PSI) | 300 psi |
Provides | Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection |
Inlet (In.) | 1/4 in (M)NPT |
NPT Inlet (In.) | 1/4 in |
Accessory Type | ARO Coupler,MPT,1/4" |
Description
ARO Coupler,MPT,1/4 In., Material Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGG7)
- COILHOSE PNEUMATICS Industrial Coupler FPT 3/8" (CO 580)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 3/8" (CO 586)
- COILHOSE PNEUMATICS Air Tool Cleaner 4 oz. 12CT (CO ATC004)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- CONTROL DEVICES Valve, Air Tank Filler (TV12)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories