Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
ARO Coupler FPT 1/4"
Mfr # CO 140
Zoro # G1112892
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Female
- Inlet (In.) 1/4 in (F)NPT
- Type ARO Coupler
- Material Brass
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 140
- Zoro # G1112892
- UPC # 029292114615
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | ARO Coupler,FPT,1/4" |
Connection | Female |
Inlet (In.) | 1/4 in (F)NPT |
Type | ARO Coupler |
Material | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Temp. (F) | 125 Degrees F |
NPT Inlet (In.) | 1/4 in |
Max. Working Pressure (PSI) | 300 psi |
Provides | Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection |
Port (In.) | 1/4 in |
Max. Pressure (PSI) | 300 psi |
Accessory Type | ARO Coupler,FPT,1/4" |
Description
ARO Coupler,FPT,1/4 In., Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-1/4-KW Taper Lock Bushing (2517X2-1/4 KWY 1/2X1/4)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-10)
- FESTO Standards-Based Cylinder DSBC-63-250-PPSA-N3 (DSBC-63-250-PPSA-N3)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/2" (CO 1203)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories