Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
ARO Coupler 3/8" ID Hose 1/4"
Mfr # CO 145
Zoro # G1112962
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port (In.) 3/8 in
- Material Brass
- Inlet (In.) 3/8 in (M)NPT
- Max. Working Pressure (PSI) 300 psi
- Max. Temp. (F) 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 145
- Zoro # G1112962
- UPC # 029292114998
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | ARO Coupler,3/8" ID Hose,1/4" |
Port (In.) | 3/8 in |
Material | Brass |
Inlet (In.) | 3/8 in (M)NPT |
Max. Working Pressure (PSI) | 300 psi |
Max. Temp. (F) | 125 Degrees F |
NPT Inlet (In.) | 3/8 in |
Max. Pressure (PSI) | 300 psi |
Connection | Male |
Type | ARO Coupler |
Temp. Range | -40 Degrees to 250 Degrees F |
Provides | Knurled Body Enhances Grip; Drag Guard Prevents Accidental Disconnection |
Accessory Type | ARO Coupler,3/8" ID Hose,1/4" |
Description
ARO Coupler,3/8 In. ID Hose,1/4 In., Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 9 # of Teeth (25B09H X 1/4 MPB)
- MARS Rnd Start Capacitor, 233-280Mfd, 250V (11953)
- NTN NTN 697ZZ, RadialDeep Groove Ball Bearing 7 Mm Id X 17 Mm Od X 5 Mm W Double Shielded (697ZZ)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AA036)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 16 oz. (CO ATL016W)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- COILHOSE PNEUMATICS Air Tool Cleaner 4 oz. 12CT (CO ATC004)
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1 (CO 150USE)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- Coilhose Pneumatics Pneumatic System Components