Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
ARO Connector FPT 1/4"
Mfr # CO 1402
Zoro # G1112734
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type ARO Connector
- Provides Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches
- Inlet (In.) 1/4 in (F)NPT
- NPT Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 1402
- Zoro # G1112734
- UPC # 029292115100
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | ARO Connector,FPT,1/4" |
Material | Steel |
Type | ARO Connector |
Provides | Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches |
Inlet (In.) | 1/4 in (F)NPT |
NPT Inlet (In.) | 1/4 in |
Connection | Female |
Port (In.) | 1/4 in |
Accessory Type | ARO Connector,FPT,1/4" |
Description
ARO Connector,FPT,1/4 In., Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- MEGADYNE METRIC V BELT V-BELTS (SPA1432)
- CAMOZZI Male Elbow Swivel, 5/32" OD X 1/4" NPT (6520 53-04)
- SMC 5/32" Tube 316 SS Straight Union (KQG2H04-00)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/2" (CO 123)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/4" (CO 1503)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 128 oz. (CO ATL128W)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/2" (CO 128)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories