Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
ARO Connector 3/8" MPT 1/4"
Mfr # CO 1403
Zoro # G1112813
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Provides Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches
- Inlet (In.) 3/8 in (M)NPT
- Material Steel
- Type ARO Connector
- Connection Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coilhose Pneumatics
- MFR # CO 1403
- Zoro # G1112813
- UPC # 029292115179
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | ARO Connector,3/8" MPT,1/4" |
Provides | Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches |
Inlet (In.) | 3/8 in (M)NPT |
Material | Steel |
Type | ARO Connector |
Connection | Male |
NPT Inlet (In.) | 3/8 in |
Port (In.) | 3/8 in |
Accessory Type | ARO Connector,3/8" MPT,1/4" |
Description
ARO Connector,3/8 In. MPT,1/4 In., Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC110PK)
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-02AS)
- CHAMPION PNEUMATIC Shuttle Valve (P08692A)
- COILHOSE PNEUMATICS ARO Coupler 1/4" MPT 1/4" 6-Point (CO 14X4M)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/2" (CO 128)
- COILHOSE PNEUMATICS ARO Coupler MPT 1/4" (CO 142)
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- Coilhose Pneumatics Pneumatic System Components