Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Air Tool Cleaner 4 oz. 12CT
Mfr # CO ATC004
Zoro # G1119140
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Air Tool
- Fits Air Tool
- Function Air Tool Cleaner
- Application To Restore High Performance Levels to Clogged or Sluggish Tools
- Accessory Type Air Tool Cleaner,4 oz. ,12CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO ATC004
- Zoro # G1119140
- UPC # 029292918060
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Air Tool Cleaner,4 oz. ,12CT |
For Use On | Air Tool |
Fits | Air Tool |
Function | Air Tool Cleaner |
Application | To Restore High Performance Levels to Clogged or Sluggish Tools |
Accessory Type | Air Tool Cleaner,4 oz. ,12CT |
Description
Air Tool Cleaner,4 oz. ,12CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH59)
- BAILEY Split Hardened Bushings: 1 1/4 in. I.D., 1 1/8 in. Length, 1 1/2 in. O.D. (153877)
- DIXON Quick Worm GearClamp, 2-1/16"-12-5/16", LS (LS188)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 ZZ PRX)
- COILHOSE PNEUMATICS Industrial Coupler MPT 1/4" (CO 152)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 16 oz. (CO ATL016W)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- COILHOSE PNEUMATICS ARO Coupler 1/4" MPT 1/4" 6-Point (CO 14X4M)
- WILKERSON Nut, Panel Mount, Metal (P01531)
- Coilhose Pneumatics Pneumatic System Components