Shop All Filter, Regulator, Lubricator
Coilhose Pneumatics
Air Line Gage 72" Hose/Ball Chuck
Mfr # CO A1105-72
Zoro # G1119183
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO A1105-72
- Zoro # G1119183
- UPC # 048232311051
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Details
Item | Air Line Gage 72" Hose/ Ball Chuck |
Description
Air Line Gage 72 In. Hose/ Ball Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 50mm Bore, 75mm Stroke (CDQ2A50-75DCZ)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- CAMOZZI Male Elbow Swivel, 3/8" OD X 3/8" NPT (P6520 06-06)
- DIXON Swivel Joint Style 30 FNPT, MI, 3" (330FXFMI00000)
- COILHOSE PNEUMATICS Filter W/Automatic Drain 5 Micron Elemnt 1/2" (CO 27F4-DMX)
- COILHOSE PNEUMATICS Regulator 0-200PSI 3/4" (CO 8806H)
- COILHOSE PNEUMATICS Regulator Tamperproof 1/2" (CO 8804K)
- COILHOSE PNEUMATICS FILTER BOWL W/DRAIN 1/4"-3/8" (AMA8823-41L)
- COILHOSE PNEUMATICS 1/2" Filter Bowl w/Drain Cock (8824-41L)
- COILHOSE PNEUMATICS Filter W/Automatic Drain Metal Bowl 1/2" (CO 8824MD)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C706NA)
- Coilhose Pneumatics Filter, Regulator, Lubricator