Shop All Pneumatic Modular FRL Accessories
Coilhose Pneumatics
Acme Interchange Connector MPT 1/4"
Mfr # CO A900N4M
Zoro # G1112761
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in (M)NPT
- Port (In.) 1/4 in
- Type Acme Interchange Connector
- NPT Inlet (In.) 1/4 in
- Provides Plated Steel Construction Contains Sealing Surface even in Adverse Conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO A900N4M
- Zoro # G1112761
- UPC # 048232419016
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Acme Interchange Connector MPT,1/4" |
Inlet (In.) | 1/4 in (M)NPT |
Port (In.) | 1/4 in |
Type | Acme Interchange Connector |
NPT Inlet (In.) | 1/4 in |
Provides | Plated Steel Construction Contains Sealing Surface even in Adverse Conditions |
Material | Steel |
Connection | MNPT |
Accessory Type | Acme Interchange Connector MPT,1/4" |
Description
Acme Interchange Connector MPT,1/4 In., Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/8MIP Brass Hose Barbs 6PK (66503)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-200 (F4B-SCM-200)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 3/8" (CO 5806)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 16 oz. (CO ATL016W)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- SPEEDAIRE Kit, Auto Drain, Speedaire Compact (4ZK18)
- Coilhose Pneumatics Pneumatic Modular FRL Accessories