Shop All Multi-purpose Air Hoses
Coilhose Pneumatics
Acme Body Shop Kit 50' Hose
Mfr # CO A3713
Zoro # G1119131
original price:
$138.37
6% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 50' Flexeel hose, hi-flow composite coupler & swivel connector andrubber tip in-line blow gun
- Fitting Size 1/4" NPT
- Hose Inside Dia. (In.) 3/8" hose ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # CO A3713
- Zoro # G1119131
- UPC # 048232137132
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4" NPT |
Hose Inside Dia. (In.) | 3/8" hose ID |
Details
Item | Acme Paint Booth Kit |
Includes | 50' Flexeel hose, hi-flow composite coupler & swivel connector andrubber tip in-line blow gun |
Description
Acme Body Shop Kit,50ft Hose
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3531 mm Outside Length, 93 mm Top Width, 5 Ribs (5/B136)
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14H X 3/4 MPB)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- COILHOSE PNEUMATICS Coiled Hose Spring Guard 1/2" ID (CO CSG08)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 100' 1/4" Industrial (CO PFX4100GS15XS)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- COILHOSE PNEUMATICS HOSE COUEPLR 5-IN-1 QC 3/8"FPT (AMA151USE)
- COILHOSE PNEUMATICS Hose Repair Kit 3/8" ID x 1/4" MPT Barb (CO RK03)
- COILHOSE PNEUMATICS FLEX HOSE SWIVEL 3/16" X 1/4" MPT (AMPR316-5B-B)
- LEGACY MFG Legacy Workforce Retractable 3/8 X 50 Air Hose Reel, (L8611)
- Coilhose Pneumatics Multi-purpose Air Hoses