Shop All Quick Connect Fittings
Coilhose Pneumatics
5-in-1 Auto Safety Exhaust Coupler
Mfr # 150USE-D12
Zoro # G211891777
product price: $230.75
/ea
Free Shipping & Returns
$230.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coilhose Pneumatics
- MFR # 150USE-D12
- Zoro # G211891777
- Country of Origin China
- Category Quick Connect Fittings
Description
Coilhose Pneumatics 150USE-D12 5-in-1 Safety Exhaust Coupler Display, 12 Pack5-in-1 Safety Exhaust Coupler Display, 12 Pack.Easily connects under zero pressure.Safely vents and disconnects under zero pressure, no hose whip.Attractive anodized & plated finish.Designed to be installed onto a drop or workbench.5 in 1 Coupler Sell Sheet.5 in 1 Coupler Display Pack Sell Sheet.Note: Not recommended for use directly connected to high-impact tools.Features: Automatically connects under zero pressureSafely vents and disconnects under zero pressure, no hose whipAttractive anodized & plated finishDesigned to be installed onto a drop or workbench Specifications: 5-in-1 Safety Exhaust Coupler Display, 12 PackBody Size1/4inInterchangeUniversalMaterialChrome Plated Steel & AluminumPackagingStandardUPC ID029292109956
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JS26-12-A)
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH69)
- COILHOSE PNEUMATICS 1/4" Automotive Filtered Ball Swivel Connector 1/4" MPT (16-04BSLF)
- COILHOSE PNEUMATICS 2-in-1 Automatic Safety Exhaust Coupler 1/2" Body 1/2" FPT (120USE)
- COILHOSE PNEUMATICS 1/4in 6-Point Industrial Coupler 1/4in FPT (15X4F)
- COILHOSE PNEUMATICS Fitting, Quick Release Coupler 1/4 (152)
- COILHOSE PNEUMATICS 1/4" Industrial Steel Coupler 1/4" FPT (150S)
- COILHOSE PNEUMATICS 1/4" Industrial Coupler 3/8" ID Lock-On (156L)
- AMFLO Coupler, Barb, 1/4, Steel (C20-42L)
- Coilhose Pneumatics Quick Connect Fittings