Shop All Camping Gear
Coghlans
STORAGE DUNK BAG 19X23""
Mfr # 8319
Zoro # G300542658
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sewn; Will not mildew, rot, or retain odors
- Width 19 in
- Length 23 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coghlans
- MFR # 8319
- Zoro # G300542658
- UPC # 56389083196
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 19 in |
Length | 23 in |
Details
Features | Sewn; Will not mildew, rot, or retain odors |
Material | Nylon |
Item | Stuff Bag |
Description
Coghlan's White Storage Bags 23 in. W X 19 in. L 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 5 Piece Gray Folding Card Table and Chair Set (JB-1-GY-GG)
- BELL SPORTS BICYCLE INNER TUBE 18"" (7015356)
- TECUMSEH Fuel Cap (37844)
- MTD Handle-Drive Vsp S (731-18511)
- COGHLANS Silver Fire Starter 5.875 in. H X 3/8 in. W X 3 in. L (7870)
- COGHLANS Mini Shovel With Pick (9720)
- COGHLANS Shock Cord Repl18'X3/32" (0196)
- COGHLANS TENT STAKES 12"" STEEL4PK (9812)
- COGHLANS Sportsman's Pocket Saw Silver Camp Saw 6.5 in. H X 1/2 in. W X 20 in. L (704)
- COGHLANS DRINKING WATER TABS 50PK (7620)
- MODERN LEISURE Basics Easy-Release Charcoal Starter, Steel (7230)
- Coghlans Camping Gear