Shop All Bungee Cords & Straps
Coghlans
Multicolored Bungee Stretch Cord 20 in. L X 0.315 in. 99 lb , 2PK
Mfr # 512
Zoro # G605267379
product price: $9.29
/pk 2, $4.65/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Plastic coated hooks on each end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coghlans
- MFR # 512
- Zoro # G605267379
- UPC # 56389005129
- Country of Origin Malaysia
- Category Bungee Cords & Straps
Dimensions
Length | 20 in |
Details
Item | Stretch Cord |
Features | Plastic coated hooks on each end |
Description
This sturdy stretch cord has plastic-coated hooks on each end. It has dozens of uses and won't loosen in transit. Coghlan's Ltd. is recognized as the world leader in outdoor camping accessories. Founded in 1959 Coghlan's is a family owned company and has built its reputation on core values of product quality and innovation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" TPR Rubber Wheels - 960 Lbs Cap. (B18304MIR)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6 in, 1400lb (P25S-D060R-14)
- DEMAG Control Cable Set, 8m (71880933)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Black (EEF1-903CW-8)
- XPOSE SAFETY Ball Bungees Black 11 in , 10PK (BB-11B-10-X)
- BULK-STRAP BUCKLE ADJUSTABLE 1-1/2"" (B15)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- KEEPER BUNGEE BALL CORD 25PK (6329)
- GUNK Strap Tie Down Rubber 15In (R715B)
- EASYKLIP 2 Black clips & 2 Black 6" Bungee, 4 Pcs (SKB801)
- Coghlans Bungee Cords & Straps