Shop All Camping Gear
Coghlans
Mini Shovel With Pick
Mfr # 9720
Zoro # G400541629
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Cordura Carrying Pouch
- Length 16-1/2 in
- Usage Lifting Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coghlans
- MFR # 9720
- Zoro # G400541629
- UPC # 56389097209
- Country of Origin Taiwan, Province of China
- Category Camping Gear
Dimensions
Length | 16-1/2 in |
Details
Material | Steel |
Includes | Cordura Carrying Pouch |
Usage | Lifting Material |
Item | Shovel |
Description
Coghlan's Black Shovel/Pick 7.625 in. H X 3.875 in. W X 16 in. L 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOLER SHIELD Replacement Hinge f/Coleman Coolers - 2 Pack (CA76312)
- MILK-BONE Flavor Snacks Dog Biscuits, 8 lb Box (51234)
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat I 8" x6" x2" (A-LP004)
- GEMPLERS Replacement Strainer Inlet (33-103121)
- COGHLANS Heat Camp Canistr 4Hr Burn 2Pc (0450)
- COGHLANS Coffe Pot Camp Aluminum 9 Cups (1346)
- COGHLANS TENT STAKES 9"" STEEL 4PK (9809)
- COGHLANS TENT POLE Replacment 4PK (1490)
- COGHLANS TELESCOPING FORK 34"" (9670)
- COGHLANS POLY CORD 50' CAMO (9050)
- POINT 65 SWEDEN Bungy Mid Storage Tequila - Medium (317976)
- Coghlans Camping Gear