Shop All Cart, Truck & Dolly Parts
Coffing Hoists
Wire Rope Cable Assembly Mini Hoist
Mfr # 19K301
Zoro # G9084047
original price:
$145.99
4% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand CM
- For Use With Mfr. Model Number 07612W
- Product Type Wire Rope Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 19K301
- Zoro # G9084047
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Details
Item | Wire Rope Cable Assembly Mini Hoist with 10 ft. Lift |
Fits Brand | CM |
For Use With Mfr. Model Number | 07612W |
Product Type | Wire Rope Assembly |
Description
Wire Rope Cable Assembly, Product Type Wire Rope Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Red, 10ft L, Polyester (STRERS5-10)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- KINGCHAIN 1/0 x 15 ft. Solid Brass Safety Plumber Chain (502885)
- RENFROE Plate Clamp, Vertical Lift, 1 ton (LA-01.00-A)
- COFFING HOISTS P.B. and Cable 2B 1Hot Omob 16 ft. (PB210016)
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- COFFING HOISTS Rubber Grommet (JF761)
- COFFING HOISTS Shading Coil (860J1)
- COFFING HOISTS Control Station 2 Button (36900R)
- COFFING HOISTS Warning Label (687K3W)
- PRO-FIT Side Mirror with Turn Signal Kit (PF11533)
- Coffing Hoists Cart, Truck & Dolly Parts