Shop All Trolley & Puller Parts
Coffing Hoists
Upper Hook
Mfr # JHH5032T
Zoro # G4029107
product price: $151.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 08910W, LHH1B
- Fits Brand Coffing
- Product Type Top Hook Assembly
- Compatible Load Capacity 2,000 lb
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JHH5032T
- Zoro # G4029107
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Height | 1 in |
Overall Width | 3.5 in |
Overall Length | 5.5 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Mfr. Model Number | 08910W, LHH1B |
Fits Brand | Coffing |
Item | Top Hook Assembly |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 2,000 lb |
Compatible Series | LHH |
Compatible Hoist Type | Manual Chain Hoists |
Material | Steel |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series LHH, Material Steel, Overall Length 5.5 in, Overall Width 3.5 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray (F27274)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 16 Bu, Blue (G16-BBX-PSN)
- COTTERMAN Safety Cage, Gray Powder Coat, Steel (4MC C1)
- BIL-JAX Drywall Lift - 15' H (0063-0595)
- COFFING HOISTS Bottom Block 1/2 tons (GHH5047U)
- COFFING HOISTS Friction Disk (GHH5014)
- COFFING HOISTS Hook 1/2 tons (GHH5032T)
- WOODS POWR-GRIP Stand Pad (G0725)
- MAKINEX Jackhammer Trolley Universal V2 (JHT-U-2)
- ANCRA MFG Strap Puller, 7" W, Rubber, Yellow (50409-10-1PK)
- WOODS POWR-GRIP Valve Block Release Lever and Gaumetal (RELEASE VALVE KIT)
- Coffing Hoists Lifting Equipment