Shop All Hoist Accessories
Coffing Hoists
Transformer, 40 Vapri 230/460V, Sec 24V
Mfr # 821J432
Zoro # G7359387
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Steel
- For Use With 08203W, 08206W, 08207W, 08208W, 08217W, 08218W, 08219W, 08225W, 08227W, 08228W, 08235W, 08236W, 08237W, 08243W, 08244W, 08245W, 08251W, 08252W, 08253W, 08262W, 08263W
- For Use With Mfr. Model Number 08203W, 08206W, 08207W, 08208W, 08217W, 08218W, 08219W, 08225W, 08227W, 08228W, 08235W, 08236W, 08237W, 08243W, 08244W, 08245W, 08251W, 08252W, 08253W, 08262W, 08263W
- Fits Brand CM
- Includes Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 821J432
- Zoro # G7359387
- Country of Origin Mexico
- Category Hoist Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 2 in |
Overall Length | 3 in |
Details
Item | Transformer, 40 Vapri 230/460V, Sec 24V |
Material | Copper, Steel |
For Use With | 08203W, 08206W, 08207W, 08208W, 08217W, 08218W, 08219W, 08225W, 08227W, 08228W, 08235W, 08236W, 08237W, 08243W, 08244W, 08245W, 08251W, 08252W, 08253W, 08262W, 08263W |
For Use With Mfr. Model Number | 08203W, 08206W, 08207W, 08208W, 08217W, 08218W, 08219W, 08225W, 08227W, 08228W, 08235W, 08236W, 08237W, 08243W, 08244W, 08245W, 08251W, 08252W, 08253W, 08262W, 08263W |
Fits Brand | CM |
Includes | Transformer |
Product Type | Transformer |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | JLC |
Description
Transformer, Product Type Transformer, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Copper, Steel, Overall Length 3 in, Overall Width 3 in, Overall Height 2 in, Includes Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZEE ROLL 20 x 2.125 Tube-type Utility Cart Tire (C20931)
- JET Hd-2T, 2 Ton Heavy-Duty Beam Clamp (202720)
- DAYTON Pallet Jack, 5500 lb. Cap., Quick Lift (490Z06)
- LIFT-ALL Roundsling, Eye & Eye, 14 ft L, 5300 lb Cap (EE60X14)
- COFFING HOISTS Coffing Warning Decal (687K6)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- COFFING HOISTS Limit Switch Assembly with Shaft (918JG4)
- COFFING HOISTS Coffing Upper Hook Plate Assembly (420985SAC)
- COFFING HOISTS Coffing Oil (14J11)
- COFFING HOISTS Coffing Cable, 15 Ft (19J101)
- DURASHELF Leg Post 9 in. (L2009)
- Coffing Hoists Hoists