Shop All Cart, Truck & Dolly Parts
Coffing Hoists
Shading Coil
Mfr # 860J1
Zoro # G9084083
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.1 in
- Overall Length 1.5 in
- Overall Width 0.5 in
- Material Copper
- For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 860J1
- Zoro # G9084083
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 0.1 in |
Overall Length | 1.5 in |
Overall Width | 0.5 in |
Details
Material | Copper |
Item | Shading Coil |
For Use With Mfr. Model Number | 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W |
Fits Brand | CM |
Product Type | Shading Coil |
Includes | Shading Coil |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | JLC |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Description
Shading Coil, Product Type Shading Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Copper, Overall Length 1.5 in, Overall Width 0.5 in, Overall Height 0.1 in, Includes Shading Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (32585)
- FLEMING SUPPLY Ratchet Tie Down Straps, 15 ft, 1500 lbs, Break Strength Cargo Straps for Camping, Hunting (4-Pack) (603172GVX)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- COFFING HOISTS Limit Switch Block (815J1)
- COFFING HOISTS Controller with Cable (PB210011)
- COFFING HOISTS PB Cable Only 15 ft. Lift (PB29911)
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- COFFING HOISTS Warning Label (687K3W)
- COFFING HOISTS Retainer (JF710)
- B & P MANUFACTURING Pull Bar Kit, for E1L Stairclimber (2002-E47)
- Coffing Hoists Cart, Truck & Dolly Parts