Shop All Hoist Accessories
Coffing Hoists
Ratchet Wheel
Mfr # KRB4009
Zoro # G8744041
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LSB12000B, LSB3000B, LSB6000B
- Fits Brand CM
- For Use With Mfr. Model Number LSB12000B, LSB3000B, LSB6000B
- Product Type Ratchet Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # KRB4009
- Zoro # G8744041
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Ratchet Wheel |
For Use With | LSB12000B, LSB3000B, LSB6000B |
Fits Brand | CM |
For Use With Mfr. Model Number | LSB12000B, LSB3000B, LSB6000B |
Product Type | Ratchet Wheel |
Description
Ratchet Wheel, Product Type Ratchet Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP133648SL-Y)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (WA-ML093214G)
- COFFING HOISTS Coffing Oil Seal (MA562)
- COFFING HOISTS Shaft Assembly (JF9171)
- COFFING HOISTS Coffing Super Frame (JF301)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- COFFING HOISTS Station (36800R)
- CM Brake Coil (51519)
- Coffing Hoists Hoist Accessories