Shop All Hoist Accessories
Coffing Hoists
Power Cable Assy
Mfr # 951JL1
Zoro # G8743734
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- For Use With Mfr. Model Number EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005
- Fits Brand CM
- Product Type Power Cord
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 951JL1
- Zoro # G8743734
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 15 ft |
Details
Item | Power Cable Assy |
For Use With | EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
For Use With Mfr. Model Number | EC0516, EC0532, EC0564, EC1009, EC1016, EC1032, EC2004, EC2008, EC2012, EC2016, EC4006, EC4008, EC6005 |
Fits Brand | CM |
Product Type | Power Cord |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Coffing JLC |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb |
Description
Power Cord, Product Type Power Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Coffing JLC, Material Rubber, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 50' per Reel (PD0722087N)
- BUYERS PRODUCTS 12 Foot UTV/ATV Tow Strap Kit (5483505)
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- COFFING HOISTS Coffing Coil (853JL2)
- COFFING HOISTS Plate and Frame Assembly (JF857)
- COFFING HOISTS Limit Switch Mini Hoist (815J4)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- COFFING HOISTS Coffing, Seal Kit (14J2)
- COFFING HOISTS Coffing Gasket (MA560)
- DUTTON-LAINSON Kit, Swivel Plate (6808)
- Coffing Hoists Hoists