Shop All Hoist Accessories
Coffing Hoists
P.B. and Cable Assembly 10 ft. Lift
Mfr # PB2996B
Zoro # G9710872
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ELC0232-10, ELC0516-10, ELC0532-10, ELC1016-10, ELC1032-10, ELC2016-10, ELC4008-10
- Functions Up/Down
- Fits Brand CM
- For Use With Mfr. Model Number ELC0232-10, ELC0516-10, ELC0532-10, ELC1016-10, ELC1032-10, ELC2016-10, ELC4008-10
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # PB2996B
- Zoro # G9710872
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Controller Cord Length | 6 ft |
Overall Length | 6 ft |
Details
Item | P.B. and 6 ft. Cable Assembly for 10 ft. Lift |
For Use With | ELC0232-10, ELC0516-10, ELC0532-10, ELC1016-10, ELC1032-10, ELC2016-10, ELC4008-10 |
Functions | Up/Down |
Fits Brand | CM |
For Use With Mfr. Model Number | ELC0232-10, ELC0516-10, ELC0532-10, ELC1016-10, ELC1032-10, ELC2016-10, ELC4008-10 |
Color | Black |
Includes | Cord, Station |
Product Type | Pendant Station |
Compatible Hoist Type | Electric Chain Hoists |
Compatible with Manufacturer Part Number | ELC0232-10, ELC0516-10, ELC0532-10, ELC1016-10, ELC1032-10, ELC2016-10, ELC4008-10 |
Compatible Series | Coffing EC |
Connection Type | Wired |
Controls | Push Button Handheld |
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing EC, Compatible with Manufacturer Part Number ELC0232-10, ELC0516-10, ELC0532-10, ELC1016-10, ELC1032-10, ELC2016-10, ELC4008-10, For Use With Electric Hoist, Overall Length 6 ft, Includes Cord, Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Handle for 60 x 30 Structural Foam Plastic Deck Platform Trucks (242099)
- MAASDAM Strap Puller, 1 t, 25 ft. Strap, USA Made (WS-25)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- COFFING HOISTS Coffing Chain Stop Kit, 9/32 In (75JG6K)
- COFFING HOISTS Plate and Frame Assembly (JF857)
- COFFING HOISTS Limit Switch Assembly with Shaft (918JG4)
- COFFING HOISTS Coffing Latch Kit (H7545)
- COFFING HOISTS Latch Kit Lhhb 1/2 t (GHH5074U)
- COFFING HOISTS Coffing Oval Pin (18J8)
- CM Latch Kit, For New Profile Eye Hook (4X1307)
- Coffing Hoists Hoist Accessories