Shop All Hoist Accessories
Coffing Hoists
Load Block Assembly
Mfr # JF9146
Zoro # G7313187
product price: $1,280.99
/ea
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W
- For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W
- Fits Brand CM
- Product Type Bottom Block Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JF9146
- Zoro # G7313187
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 5 in |
Overall Height | 3 in |
Overall Length | 10 in |
Details
Item | Load Block Assembly |
Material | Steel |
For Use With | 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W |
For Use With Mfr. Model Number | 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W, 08247W, 08248W, 08249W, 08251W, 08252W, 08253W, 08260W, 08261W, 08262W, 08263W |
Fits Brand | CM |
Product Type | Bottom Block Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | JLC |
Compatible Load Capacity | 4,000 lb |
Description
Bottom Block Assembly, Product Type Bottom Block Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Steel, Overall Length 10 in, Overall Width 5 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- METALTECH Guardrail Scaffold, Steel, 1,500 lb Load Capacity (I-BMSGRJP)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR71)
- ZORO SELECT Rigid Plate Cstr, 800 lb, Stainless Steel (P21RX-HNG040R-14-001)
- COFFING HOISTS Brake Plate (JF291)
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- COFFING HOISTS Adhesive (H7812)
- COFFING HOISTS Little Mule Reversing Lever (348D)
- COFFING HOISTS Coffing Sheave Assembly (JF916)
- COFFING HOISTS Coffing Brake Hub Adapter (142J2)
- HARRINGTON Two-Button Pendant, For 4DFL1-4DFL6 (SWDG100AA)
- Coffing Hoists Lifting Equipment