No Product Image Available
Coffing Hoists

Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft Hoist Lift (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lever Chain Hoists

Key Features

  • Load Capacity 1500 lb.
  • Hoist Lift 10 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Lever Chain Hoist
Load Capacity 1500 lb.
Hoist Lift 10 ft

Description

Lever Chain Hoist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products