Shop All Hoist Accessories
Coffing Hoists
Latch Kit Lhhb 1/2 t
Mfr # GHH5074U
Zoro # G7332087
original price:
$40.70
24% off
new price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 08903W, 08904W, 08905W
- Fits Brand CM
- For Use With Mfr. Model Number 08903W, 08904W, 08905W
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # GHH5074U
- Zoro # G7332087
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Length | 1.5 in |
Overall Height | 0.8 in |
Overall Width | 0.8 in |
Details
Item | Latch Kit Lhhb 1/2 t |
Material | Steel |
For Use With | 08903W, 08904W, 08905W |
Fits Brand | CM |
For Use With Mfr. Model Number | 08903W, 08904W, 08905W |
Includes | Latch |
Product Type | Latch Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | LHH |
Compatible Load Capacity | 1,000 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series LHH, Material Steel, Overall Length 1.5 in, Overall Width 0.8 in, Overall Height 0.8 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4AC1P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- RAYMOND PRODUCTS Panel Truck, 2400 lb. Cap, 36" x 27-1/2" (3850US)
- CASTERHQ 5"x2" Tool Box Kit, Phenolic Wheel, 1,000 Lbs Capacity (CB-9TBK52)
- COFFING HOISTS Brake Disc (MA580A)
- COFFING HOISTS Coffing Gasket (MA560)
- COFFING HOISTS Coffing Warning Decal (687K6)
- COFFING HOISTS Latch Kit Lhhb 1 t, #J03 (JHH5074U)
- COFFING HOISTS Oil Seal (561K2)
- COFFING HOISTS Plate and Frame Assembly (JF857)
- COFFING HOISTS Oil Seal (JL561)
- Coffing Hoists Lifting Equipment