Shop All Hoist Accessories
Coffing Hoists
Latch Kit Lhhb 1 t, #J03
Mfr # JHH5074U
Zoro # G7341187
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 08910W, 08911W, 08912W
- Fits Brand CM
- For Use With Mfr. Model Number 08910W, 08911W, 08912W
- Product Type Latch Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # JHH5074U
- Zoro # G7341187
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 0.8 in |
Overall Length | 2 in |
Overall Height | 0.3 in |
Details
Item | Latch Kit Lhhb 1 t, #J03 |
Material | Steel |
For Use With | 08910W, 08911W, 08912W |
Fits Brand | CM |
For Use With Mfr. Model Number | 08910W, 08911W, 08912W |
Product Type | Latch Assembly |
Compatible Series | LHH |
Compatible Load Capacity | 2,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series LHH, Material Steel, Overall Length 2 in, Overall Width 0.8 in, Overall Height 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE General Medical Supply Cart with Drawers, Steel, Ergonomic, 1 Shelves, 300 lb (C-524-B-1R)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT3)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb (P12S-C030G-P3)
- ZORO SELECT Dockplate, Steel, 3860 lb, 48 x 60 In (SE-6048)
- COFFING HOISTS Load Sheave (JF163)
- COFFING HOISTS Transformer, 40 Vapri 115/230V, Sec 24V (821J412)
- COFFING HOISTS Bearing Ball Thrust Type (JF510)
- COFFING HOISTS Coffing Warning Tag (PB296)
- COFFING HOISTS Coil 115V, 60 Hz (853JL1)
- COFFING HOISTS Coffing Brake Cover Gasket (560J2)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- Coffing Hoists Hoists