Shop All Electric Hoists
Coffing Hoists
JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 230/460V, 16 Fpm
Mfr # 08243W
Zoro # G208610770
product price: $4,923.99
/ea
Free Shipping & Returns
$4,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 230/460
- Housing Length 24-1/16
- Fits Beam Height 18-1/8
- Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coffing Hoists
- MFR # 08243W
- Zoro # G208610770
- UPC # 698303326332
- Country of Origin United States
- Category Electric Hoists
Dimensions
Housing Length | 24-1/16 |
Fits Beam Height | 18-1/8 |
Housing Width | 8/11/2016 |
Details
Color | White |
Voltage | 230/460 |
Wheel Material | Aluminum |
Type | Chain Hoist |
Description
The JLC is engineered and bulit for the heavy-duty demands of industrial applications. Compact in size but big on features, the JLC boasts a multiple disc motor brake, overload clutch, and chain end stop for safety. Standard push button drop is 4 feet less than lift. CSA approved. Panel plates provides easy access to controls and motor leads for changing voltage on dual-voltage motors or servicing the hoist. 5-pocket load sheave which provides smoother lifting and reduces chain wear. Mechanical overload protection device protects hoist, operator and supporting structures from damaging overloads, chain jamming and reverse phasing. Oil bath transmission and precision machined alloy steel gears for longer, quieter operation. Chain container is standard on lifts up to 20 ft. single chain and 10 ft. double chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, White (1.1CU-HD WHITE)
- DAYTON End Frame/Handle (MH15949803G)
- T-JAK Base Plate for T-JAK and MiniBrute - 4 PACK (BP-014PK)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 15 Ft. Lift, 115/230V, 16 Fpm (08240W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1/2 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08221W)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 15 Ft. Lift, 115/230V, 8 Fpm (08248W)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 2000lb., 110V, 10ft., 2000 lb., 10 ft (OZ2000EC)
- Coffing Hoists Hoists